Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Acrylic Rectangular Drop-In Tub with Reversible Drain, Glossy White
- Mfr # VTPN593619C
- Zoro # G023925158
product price:Â
$
1,079.99
/ea
Key Features
Width
27-15/16 in
Material
Cast Iron
Color
White/Polished Brass
Includes
Bathtub
Finish
White/Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTPN593619C
- Zoro #
- G023925158
- UPC #
- 196507357188
- Country of Origin
- China
Dimensions
- Width
- 27-15/16 in
- Length
- 48 in
- Height
- 26-15/16 in
Details
- Material
- Cast Iron
- Color
- White/Polished Brass
- Includes
- Bathtub
- Finish
- White/Polished Brass
- Item
- Clawfoot Bathtubs
Description
Wallow in the polished elegance of the drop-in tub for a luxury bathing experience unlike any other. Mirroring the serenity and construction of a jetted tub, drop-in bathtubs are highly sought after by those who seek a luxury spa experience right inside their own home. This Aqua Eden acrylic rectangular drop-in tub can also be installed as an undermount tub , with reversible drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.