This item is Discontinued.

Kingston Brass 6" Adjustable Center Wall Mount Kitchen Faucet, Bronze KS3225BEX

6" Adjustable Center Wall Mount Kitchen Faucet, Bronze (Discontinued)

  • Mfr # KS3225BEX
  • Zoro # G3101910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3225BEX
Zoro #
G3101910
UPC #
663370546341
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6
Item Length (Inch)
8.5
Item Height (Inch)
6
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
4.72
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Sidespray
false
Cold Cartridge Item#
KC1000C
Theme
Traditional
Installation Type
Bridge
Hot Handle Item#
KSH113ORBH
Cold Handle Item#
KSH113ORBC
Item Weight (lbs)
4.72
Handles Included
true
Hose Included
false
Faucet Centers
6
Hot Cartridge Item#
KC1000H
Collection
Essex
Drain Included
No
Pulldown Spray
false
Handle Style
Cross
Faucet Holes
2

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.