Shop KINGSTON BRASS
See all product information
Create Account
6-Inch Extender, Oil Rubbed Bronze
- Mfr # KSB835
- Zoro # G223926313
product price:Â
$
94.95
/ea
Key Features
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Extension Tube
Size
13/16" (L) x 13/16" (W) x 6" (H)
For Use With
Plumbing Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSB835
- Zoro #
- G223926313
- UPC #
- 196507335407
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Material
- Brass
- Includes
- Extension Tube
- For Use With
- Plumbing Parts
- Item
- Extension Tubes
Dimensions
- Size
- 13/16" (L) x 13/16" (W) x 6" (H)
Description
Enhance your bathroom or kitchen with our stylish 1/2" x 6" Nipple in Oil Rubbed Bronze! This versatile piece is the perfect finishing touch you've been looking for. Whether you need to extend the stub-out for a wall or floor-mounted shut-off valve, or you're looking for a sleek ceiling-mounted shower arm, this versatile nipple extension has you covered. With its male 1/2"-14 NPT x female 1/2"-14 NPSM threading, it effortlessly fits most plumbing applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.