6" Towel Ring, Polished Chrome
- Mfr # BA324C
- Zoro # G923929348
product price:Â
$
59.95
/ea
Key Features
Color
Polished Brass
Material
Steel
Width
7 13/16 in
Length
17-5/16 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA324C
- Zoro #
- G923929348
- UPC #
- 196507418674
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7 13/16 in
- Length
- 17-5/16 in
Details
- Color
- Polished Brass
- Material
- Steel
- Item
- Towel Racks
- Finish
- Polished Chrome
Description
The Serano towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Serano collection for a matching set. This collection will aid in enhancing a modern theme.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.