Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Acrylic Anti-Skid Alcove Left-Hand Drain Tub with Right Sliding Tub Door, White/Matte Black
- Mfr # KVTAP6032L21A0
- Zoro # G023926698
product price:Â
$
3,094.99
/ea
Key Features
Finish
White/Matte Black
Height
81-7/16 in
Material
Acrylic
Includes
Bathtub;Tub Door
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVTAP6032L21A0
- Zoro #
- G023926698
- UPC #
- 196507483658
- Country of Origin
- China
- Finish
- White/Matte Black
- Material
- Acrylic
- Includes
- Bathtub;Tub Door
- Item
- Alcove Bathtub Combo
- Color
- White/Brushed Brass
Dimensions
- Height
- 81-7/16 in
- Width
- 32 in
- Length
- 60 in
Description
Transform your bathroom with the Kingston Brass 60" Acrylic Rectangular 3-Wall Anti-Skid Alcove Tub with Sliding Door. Designed for safety and elegance, this tub features an anti-skid surface for secure footing and a sleek frameless sliding door for effortless access. The durable acrylic construction ensures lasting performance, while the 3-wall alcove design maximizes space efficiency. Perfectly blending modern aesthetics with practicality, this tub is the ultimate choice for a stylish and functional bathroom remodel!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.