60" Acrylic Rectangular 3-Wall Alcove Tub, Right Hand Drain Hole, Glossy White
- Mfr # VTAP6032R22
- Zoro # G823926188
product price:Â
$
1,154.99
/ea
Key Features
Length
59-13/16 in
Color
Glossy White
Drain Location
Right
Finish
Glossy White
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTAP6032R22
- Zoro #
- G823926188
- UPC #
- 196507308708
- Country of Origin
- China
- Color
- Glossy White
- Drain Location
- Right
- Finish
- Glossy White
- Material
- Acrylic
- Item
- Alcove Bathtubs
- Includes
- Bathtub
Dimensions
- Length
- 59-13/16 in
- Height
- 21-7/16 in
- Width
- 31-15/16 in
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and uncomplicated construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60" acrylic alcove tub with right hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.