Shop KINGSTON BRASS
See all product information
Create Account
60-Inch Shower Riser with 17-Inch Shower Arm, Antique Brass
- Mfr # CCR6173
- Zoro # G723927476
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
2-13/16 in
For Use With
Shower Accessories
ADA Compliant
No
Width
2 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCR6173
- Zoro #
- G723927476
- UPC #
- 663370961540
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2-13/16 in
- Width
- 2 13/16 in
- Size
- 2-13/16" (L) x 2-13/16" (W) x 3-15/16" (H)
- Size (In.)
- 3/4 in
Details
- Material
- Brass
- For Use With
- Shower Accessories
- ADA Compliant
- No
- Color
- Matte Black
- Item
- Shower Heads
- Mounting Type
- Wall Mount
- Includes
- Showerhead; Shower Arm
- Finish
- Antique Brass
Description
This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.