Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" W x 60" H Left Handed Tub Door, Brushed Brass
- Mfr # SSD60608SL7
- Zoro # G723925595
product price:Â
$
1,654.99
/ea
Key Features
Includes
Shower Curtain Rod
Length
72 in
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD60608SL7
- Zoro #
- G723925595
- UPC #
- 196507410920
- Country of Origin
- China
- Includes
- Shower Curtain Rod
- Color
- Brushed Brass
- Item
- Shower Curtain Rods
- Finish
- Brushed Brass
- Material
- Stainless Steel
- For Use With
- Bathroom Accessories
Dimensions
- Length
- 72 in
- Width (In.)
- 2.56 in
Description
Enhance your bathroom's sophistication with the geometric elegance of the Kingston Brass Toledo Collection frameless sliding shower door. This modern masterpiece blends style and practicality. Its precision-engineered sliding mechanism ensures effortless operation, while the unique geometric patterns exude contemporary charm. Transform your shower space into a luxurious sanctuary with the enduring quality and impeccable design that Kingston Brass is renowned for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.