Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" W x 60" H Right Handed Tub Door, Brushed Brass
- Mfr # SSD60608SR7
- Zoro # G323929344
product price:Â
$
1,654.99
/ea
Key Features
Width (In.)
2-5/16 in
Material
Glass
Color
Matte Black
Length
57-7/8 in
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD60608SR7
- Zoro #
- G323929344
- UPC #
- 196507410913
- Country of Origin
- China
- Material
- Glass
- Item
- Shower Doors
- Color
- Matte Black
- For Use With
- Shower Accessories
- Includes
- Shower Door
- Finish
- Brushed Brass
Dimensions
- Width (In.)
- 2-5/16 in
- Length
- 57-7/8 in
- Size
- 57-7/8" (L) x 2-5/16" (W) x 60" (H)
Description
Enhance your bathroom's sophistication with the geometric elegance of the Kingston Brass Toledo Collection frameless sliding shower door. This modern masterpiece blends style and practicality. Its precision-engineered sliding mechanism ensures effortless operation, while the unique geometric patterns exude contemporary charm. Transform your shower space into a luxurious sanctuary with the enduring quality and impeccable design that Kingston Brass is renowned for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.