Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Supply Elbow, Brushed Brass
- Mfr # K173M7
- Zoro # G423925307
product price:Â
$
69.95
/ea
Key Features
Color
Matte Black
Includes
Shower Supply Elbow
Finish
Brushed Brass
Material
Brass
Width (In.)
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K173M7
- Zoro #
- G423925307
- UPC #
- 196507369709
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Includes
- Shower Supply Elbow
- Finish
- Brushed Brass
- Item
- Shower Supply Elbows
- Material
- Brass
- Mounting Type
- Wall Mount
- Inlet (In.)
- 1/2 in
- For Use With
- Shower Accessories
Dimensions
- Size
- 2" (L) x 2-1/16" (W) x 1-5/16" (H)
- Width (In.)
- 2-1/16 in
- Length
- 2 in
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.