Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" W x 60" H Right Handed Tub Door, Matte Black
- Mfr # SSD60608SR0
- Zoro # G723928862
product price:Â
$
1,654.99
/ea
Key Features
Width (In.)
2-5/16 in
Material
Glass
For Use With
Shower Accessories
Color
Polished Chrome
Length
57-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSD60608SR0
- Zoro #
- G723928862
- UPC #
- 196507410876
- Country of Origin
- China
Dimensions
- Size
- 57-7/8" (L) x 2-5/16" (W) x 60" (H)
- Width (In.)
- 2-5/16 in
- Length
- 57-7/8 in
Details
- Material
- Glass
- For Use With
- Shower Accessories
- Color
- Polished Chrome
- Item
- Shower Doors
- Includes
- Shower Door
- Finish
- Matte Black
Description
Enhance your bathroom's sophistication with the geometric elegance of the Kingston Brass Toledo Collection frameless sliding shower door. This modern masterpiece blends style and practicality. Its precision-engineered sliding mechanism ensures effortless operation, while the unique geometric patterns exude contemporary charm. Transform your shower space into a luxurious sanctuary with the enduring quality and impeccable design that Kingston Brass is renowned for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.