Shop KINGSTON BRASS
See all product information
Create Account
60" x 32" Acrylic Double Threshold Shower Base with Right Drain, Glossy White
- Mfr # VTSB60324R
- Zoro # G923927078
product price:
$
979.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Size
10-1/4" (L) x 13/16" (W) x 3-1/16" (H)
Includes
Shower Arm; Shower Flange
Finish
Matte Black
Length
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTSB60324R
- Zoro #
- G923927078
- UPC #
- 196507308722
- Country of Origin
- China
- Item
- Shower Arms and Flanges
- Material
- Brass
- Includes
- Shower Arm; Shower Flange
- Finish
- Matte Black
- For Use With
- Shower Accessories
- Color
- Matte Black
Dimensions
- Size
- 10-1/4" (L) x 13/16" (W) x 3-1/16" (H)
- Length
- 10-1/4 in
- Width (In.)
- 13/16 in
Description
The Aqua Eden Aruba 60" x 32" double-threshold shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, constructed to be easy to clean and long-lasting. The shower base fits into a 60" alcove installation space, and has a right drain placement. A sleek and stylishly attractive improvement to any shower, the shower base coordinates well with modern themes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.