66-Inch Acrylic Rectangular 3-Wall Alcove Tub Combo with Waste and Overflow Drain, Left Hand Drain
- Mfr # CVTAP663222L7
- Zoro # G723925205
product price:Â
$
1,454.99
/ea
Key Features
Finish
Glossy White/Brushed Brass
Material
Acrylic
Width
32 in
Includes
Bathtub;Drain
Color
Glossy White/Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVTAP663222L7
- Zoro #
- G723925205
- UPC #
- 196507399805
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 32 in
- Height
- 20-1/2 in
- Length
- 66 in
Details
- Finish
- Glossy White/Brushed Brass
- Material
- Acrylic
- Includes
- Bathtub;Drain
- Color
- Glossy White/Polished Nickel
- Item
- Alcove Bathtub Combo
Description
Discover the perfect blend of compactness and functionality with this 66" alcove tub. Despite its smaller size, it offers a generous 17-11/16" water depth, ensuring ample water coverage. Crafted from a combination of smooth, glossy acrylic and durable fiberglass, it combines structural strength with a seamless, low-maintenance aesthetic. The tub features integral tile flanges on all three sides. Embrace the convenience and luxury of this versatile tub, designed to enhance your bathing experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.