VCTNDS6731NL2 Clawfoot Tub, 67.31" L, 28.94" W, White/Polished Brass, Cast iron, Center
- Mfr # VCTNDS6731NL2
- Zoro # G0864974
product price:Â
$
2,241.99
/ea
Key Features
Width
28.94"
Color
White/Polished Brass
Material
Cast iron
Height
28.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTNDS6731NL2
- Zoro #
- G0864974
- UPC #
- 663370558313
- Country of Origin
- China
- Item
- VCTNDS6731NL2 Clawfoot Tub
- Color
- White/Polished Brass
- Material
- Cast iron
- Drain Location
- Center
Dimensions
- Length
- 67.31"
- Width
- 28.94"
- Height
- 28.38"
Description
VCTNDS6731NL2 Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.