Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998AL

  • Zoro # G3914706


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998AL
Zoro #
G3914706
UPC #
663370075971
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Length (Inch)
8
Item Height (Inch)
2.13
Max Deck Thickness
1.5

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Pullout Spray
false
Handle Flange Item#
KSHF1998
Share H&C Handle Item#
KBH1608AL
Tee Item#
KSTEE2951
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF1998
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Sidespray
false
Faucet Holes
3
Drain Included
Yes
Collection
Heritage
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Pop Up Rod Item#
KSPR3958
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.