Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2925-24A

  • Zoro # G9083978


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-24A
Zoro #
G9083978
UPC #
709180297568
Country of Origin
United States

Dimensions

Width
8
Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Length
6
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Mounting Type
Wall
Handle Type
Cross
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.4
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
5.56
Drain included
No
Handle Included
Yes

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.