Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998BPL

  • Zoro # G3915083


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998BPL
Zoro #
G3915083
UPC #
663370434754
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Height (Inch)
2.13
Item Width (Inch)
8.5

Details

Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR3958
Handles Included
true
Pullout Spray
false
Sidespray
false
Theme
Traditional
Drain Included
Yes
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF1998
Faucet Holes
3
Handle Style
Lever
Collection
Bel-Air
Item Weight (lbs)
7.83
Cold Handle Item#
KSH7618BPLC
Hot Handle Item#
KSH7618BPLH
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1998

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.