FSC8930CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # FSC8930CML
  • Zoro # G3069555
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Height
2.5
Number of Handles
2
Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8930CML
Zoro #
G3069555
UPC #
663370655210
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
9.5
Width
6.81
Item Height (Inch)
2.5
Item Length (Inch)
9.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Finish
Matte Black
Color
Matte Black
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Mounting Type
Deck Mount
Weight
6.38
Handles Included
true
Pulldown Spray
false
Hose Included
false
Hot Cartridge Item#
FSCRP1971HC
Share H&C Handle Item#
FSCH8920CML
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Theme
Modern
Faucet Centers
8 to 16
Drain Included
Yes
Collection
Manhattan
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.38
Handle Flange Item#
KBHF8950NDL
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
FSCPR8960
Spout Flange Item#
KSSF8930

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.