Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2968CQL

  • Zoro # G3919405


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2968CQL
Zoro #
G3919405
UPC #
663370047220
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.75
Item Width (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Item Weight (lbs)
6.6
Collection
Claremont
Pullout Spray
false
Share H&C Handle Item#
KSH4368CQL
Theme
Modern
Installation Type
Widespread
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF2978
Drain Included
Yes
Sidespray
false
Faucet Centers
8 to 16
Handles Included
true
Pop Up Rod Item#
KSPR2968DL
Handle Flange Item#
KSHF2968QLL
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Handle Style
Lever

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.