Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978BL

  • Zoro # G3935392


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978BL
Zoro #
G3935392
UPC #
663370044212
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
2.75
Item Length (Inch)
6

Details

Finish
Brushed Nickel
Number of Handles
2
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Share H&C Handle Item#
KSH7618BL
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Spout Flange Item#
KSSF2978
Tee Item#
KSTEE2951
Collection
English Country
Pop Up Rod Item#
KSPR2978
Drain Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Theme
Traditional
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.