Shop KINGSTON BRASS

KS4461BEX Essex 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461BEX
  • Zoro # G3054049

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Height
2.94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4461BEX
Zoro #
G3054049
UPC #
663370579035
Country of Origin
Taiwan, Province of China
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Weight
8.35
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH285C
Pullout Spray
false
Handles Included
true
Drain Included
Yes
Pulldown Spray
false
Hose Included
false
Item Weight (lbs)
8.35
Handle Style
Cross
Collection
Essex
Faucet Holes
3
Installation Type
Widespread
Tee Item#
KSTEE2951
Faucet Centers
8
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Theme
Traditional
Pop Up Rod Item#
KSPR4461
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH285H

Dimensions

Width
5.56
Height
2.94
Length
8
Max Deck Thickness
1.75
Item Length (Inch)
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.