8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978GL
  • Zoro # G3922905
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2978GL
Zoro #
G3922905
UPC #
663370070617
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
2.75
Item Length (Inch)
6

Details

Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Collection
Elinvar
Item Weight (lbs)
6.6
Share H&C Handle Item#
KSH7618GL
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF2978
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Pop Up Rod Item#
KSPR2978
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

Ratings & reviews