Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB7961FL

  • Zoro # G3929433


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7961FL
Zoro #
G3929433
UPC #
663370346866
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Material
Brass;ABS
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Hot Handle Item#
KBH8621H
Item Weight (lbs)
6.28
Cold Handle Item#
KBH8621C
Theme
Traditional
Faucet Holes
3
Sidespray
false
Collection
Royale
Handle Flange Item#
KBHF951
Pop Up Rod Item#
KBPRL951
Spout Flange Item#
KBSF961
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KSTEE7061
Pullout Spray
false
Installation Type
Widespread

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.