Shop KINGSTON BRASS

KS2981BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981BEX
  • Zoro # G3053367

product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2981BEX
Zoro #
G3053367
UPC #
663370827587
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Width
6.31
Height
11.5
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
11
Item Width (Inch)
6.31

Details

Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.42
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Item Weight (lbs)
9.42
Hot Cartridge Item#
KSRPL2000HC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH285C
Spout Flange Item#
KSSF2981
Handles Included
true
Handle Flange Item#
KSHF2981
Installation Type
Widespread
Handle Style
Cross
Theme
Traditional
Tee Item#
KBTEE1971
Sidespray
false
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KSPR2981
Pulldown Spray
false
Hot Handle Item#
KSH285H
Collection
Essex

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.