8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB7961JL
  • Zoro # G3921347
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
Material
Brass;ABS
Valve Type
Washerless Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB7961JL
Zoro #
G3921347
UPC #
663370346897
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Max Deck Thickness
1.5"
Item Length (Inch)
5.38
Item Height (Inch)
2.25

Details

Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
Material
Brass;ABS
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.28
Drain Included
Yes
Handles Included
true
Sidespray
false
Collection
Jamestown
Handle Style
Lever
Theme
Traditional
Cold Handle Item#
KBH7961JLC
Installation Type
Widespread
Hot Handle Item#
KBH7961JLH
Tee Item#
KSTEE7061
Hose Included
false
Spout Flange Item#
KBSF961
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPRL951
Faucet Centers
8 to 16
Faucet Holes
3
Handle Flange Item#
KBHF951

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews