KS4982ML 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4982ML
  • Zoro # G3058407
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4982ML
Zoro #
G3058407
UPC #
663370037870
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
5.5
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
5.5
Item Width (Inch)
5.5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
6.62
Handle Style
Lever
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2962ML
Pullout Spray
false
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Installation Type
Widespread
Item Weight (lbs)
6.62
Drain Included
Yes
Share H&C Handle Item#
KSH2962ML
Faucet Holes
3
Handle Flange Item#
KSHF2962DL
Collection
Milano
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews