Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB7961KL

  • Zoro # G3918845


product price: $269.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;ABS
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7961KL
Zoro #
G3918845
UPC #
663370346927
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Height (Inch)
2.25
Item Length (Inch)
5.38

Details

ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Material
Brass;ABS
Valve Type
Washerless Cartridge
Cold Handle Item#
KBH2601KLC
Handle Style
Lever
Installation Type
Widespread
Item Weight (lbs)
6.28
Hot Handle Item#
KBH2601KLH
Pullout Spray
false
Drain Included
Yes
Spout Flange Item#
KBSF961
Faucet Holes
3
Tee Item#
KSTEE7061
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPRL951
Collection
Knight
Theme
Traditional
Handle Flange Item#
KBHF951
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.