Shop KINGSTON BRASS

FSC8938NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Nickl

  • Mfr # FSC8938NDL
  • Zoro # G3071670

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Length
10.5
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8938NDL
Zoro #
G3071670
UPC #
663370655722
Country of Origin
Taiwan, Province of China
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Material
Brass;Metal
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
6.06
Collection
NuvoFusion
Pop Up Rod Item#
FSCPR8968
Theme
Modern
Handle Style
Lever
Drain Included
Yes
Faucet Centers
8 to 16
Installation Type
Widespread
Item Weight (lbs)
6.06
Hose Included
false
Spout Flange Item#
KSSF8938
Hot Handle Item#
KBH8968NDLH
Cold Cartridge Item#
FSCRP1971CC
Hot Cartridge Item#
FSCRP1971HC
Handle Flange Item#
KBHF8958NDL
Faucet Holes
3
Cold Handle Item#
KBH8968NDLC
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true

Dimensions

Length
10.5
Height
9.5
Width
6.81
Max Deck Thickness
1.5
Item Length (Inch)
10.5
Item Height (Inch)
9.5
Item Width (Inch)
6.81

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.