Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB7961PX

  • Zoro # G3934735


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass;ABS
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7961PX
Zoro #
G3934735
UPC #
663370347047
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Max Deck Thickness
1.5"
Item Height (Inch)
2.25
Item Width (Inch)
4.25

Details

Mounting Type
Deck Mount
Material
Brass;ABS
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Hose Included
false
Handles Included
true
Collection
Victorian
Tee Item#
KSTEE7061
Cold Handle Item#
KBH721PXC
Handle Style
Cross
Theme
Traditional
Faucet Centers
8 to 16
Drain Included
Yes
Spout Flange Item#
KBSF961
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Handle Flange Item#
KBHF951
Sidespray
false
Pop Up Rod Item#
KBPRL951
Hot Handle Item#
KBH721PXH
Item Weight (lbs)
6.28
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.