1 1/2In Drain Stopperchg, Nickel Plated Brass For - Part No 1860-1014-3318
- Mfr # 1860-1014-3318
- Zoro # G403524940
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Material
Brass
Finish
Nickel Plated
Pipe Dia. - Drains
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1860-1014-3318
- Zoro #
- G403524940
- UPC #
- -
- Country of Origin
- United States
- Material
- Brass
- Finish
- Nickel Plated
- Item
- Drain Stopper
Dimensions
- Pipe Dia. - Drains
- 1.5 in
Description
Stopper For 1-1/2" Nps Drain, Nickel Plated Brass Stopper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.