Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS1991PKX

  • Zoro # G3911118


product price: $326.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1991PKX
Zoro #
G3911118
UPC #
663370303777
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Height (Inch)
2.13
Item Width (Inch)
6.5

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Pop Up Rod Item#
KSPR3951
Pullout Spray
false
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH1161PKXC
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Installation Type
Widespread
Collection
Duchess
Faucet Centers
8 to 16
Drain Included
Yes
Item Weight (lbs)
6.62
Spout Flange Item#
KSSF1991
Hot Handle Item#
KSH1161PKXH
Handle Flange Item#
KSHF1991
Theme
Traditional
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.