Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2961QLL

  • Zoro # G3912755


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2961QLL
Zoro #
G3912755
UPC #
663370106569
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Height (Inch)
2.75
Item Width (Inch)
6

Details

Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Sidespray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.6
Handle Flange Item#
KSHF2961QLL
Pop Up Rod Item#
KSPR2961DL
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF2971
Handle Style
Lever
Share H&C Handle Item#
KSH2361QLL
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Collection
Executive
Faucet Holes
3
Theme
Modern
Pullout Spray
false
Tee Item#
KSTEE2951
Handles Included
true
Faucet Centers
8 to 16
Drain Included
Yes

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.