Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2971AX

  • Zoro # G3929878


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2971AX
Zoro #
G3929878
UPC #
663370037610
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Max Deck Thickness
2
Item Height (Inch)
2.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Tee Item#
KSTEE2951
Collection
Naples
Handles Included
true
Drain Included
Yes
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6
Installation Type
Widespread
Cold Handle Item#
KSH1161AXC
Theme
Traditional
Pop Up Rod Item#
KSPR2971
Spout Flange Item#
KSSF2971
Sidespray
false
Hot Handle Item#
KSH1161AXH
Pullout Spray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.