Zoro Homepage

8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS2980PX

  • Zoro # G3915092


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2980PX
Zoro #
G3915092
UPC #
663370550195
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.56
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Width (Inch)
6.31

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
ADA Compliant
false
Finish
Matte Black
Pop Up Rod Item#
KSPR2980
Tee Item#
KBTEE1971
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
9.3
Spout Flange Item#
KSSF2980
Cold Handle Item#
KBH1600PXC
Sidespray
false
Hot Handle Item#
KBH1600PXH
Pulldown Spray
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Pullout Spray
false
Hose Included
false
Collection
Governor
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2980
Drain Included
Yes
Faucet Holes
3

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.