8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975TAL

  • Zoro # G3922223


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1975TAL
Zoro #
G3922223
UPC #
663370278990
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
2
Item Length (Inch)
8

Details

Number of Handles
2
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hot Handle Item#
KSH7615TALH
Faucet Centers
8 to 16
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KSH7615TALC
Collection
Tudor
Faucet Holes
3
Tee Item#
KBTEE1971
Item Weight (lbs)
8.8
Pullout Spray
false
Sidespray
false
Spout Flange Item#
KBSF1975
Pop Up Rod Item#
KBPR1975
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Handle Style
Lever

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.