Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB2985YL

  • Zoro # G3908792


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2985YL
Zoro #
G3908792
UPC #
663370324451
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Spout Flange Item#
KBSF985
Cold Handle Item#
KBH625YLC
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Collection
Yosemite
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Pullout Spray
false
Handles Included
true
Sidespray
false
Faucet Centers
8 to 16
Hot Handle Item#
KBH625YLH
Installation Type
Widespread
Item Weight (lbs)
5.73
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF955

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.