Shop KINGSTON BRASS

KC7162BPL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162BPL
  • Zoro # G3057969

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Length
6.75
Width
6
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7162BPL
Zoro #
G3057969
UPC #
663370441875
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Material
Brass
Weight
7.72
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Tee Item#
KSTEE7061
Cold Handle Item#
KSH7612BPLC
Handles Included
true
Hot Handle Item#
KSH7612BPLH
Hose Included
false
Theme
Traditional
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Item Weight (lbs)
7.72
Cold Cartridge Item#
KC1000C
Collection
Bel-Air
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
8
Pop Up Rod Item#
KSPR3962

Dimensions

Length
6.75
Width
6
Height
2.13
Item Width (Inch)
6
Item Height (Inch)
2.13
Item Length (Inch)
6.75

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.