Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965AX

  • Zoro # G3920692


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass;ABS
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965AX
Zoro #
G3920692
UPC #
663370346811
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Length (Inch)
5.38
Item Height (Inch)
2.25
Max Deck Thickness
1.5

Details

ADA Compliant
false
Material
Brass;ABS
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Tee Item#
KSTEE7061
Collection
Victorian
Handle Flange Item#
KBHF955
Handle Style
Cross
Drain Included
Yes
Hot Handle Item#
KBH725AXH
Pop Up Rod Item#
KBPRL955
Item Weight (lbs)
6.28
Cold Handle Item#
KBH725AXC
Faucet Centers
8 to 16
Handles Included
true
Spout Flange Item#
KBSF965
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.