8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965NFL

  • Zoro # G3923842


product price: $266.47
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;ABS
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965NFL
Zoro #
G3923842
UPC #
663370346996
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Item Height (Inch)
2.25
Item Width (Inch)
4.25

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;ABS
ADA Compliant
true
Finish
Oil Rubbed Bronze
Installation Type
Widespread
Collection
NuWave French
Handles Included
true
Hot Handle Item#
KBH8625NFLH
Handle Flange Item#
KBHF955
Handle Style
Lever
Pop Up Rod Item#
KBPRL955
Pullout Spray
false
Faucet Centers
8 to 16
Drain Included
Yes
Cold Handle Item#
KBH8625NFLC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Item Weight (lbs)
6.28
Tee Item#
KSTEE7061
Spout Flange Item#
KBSF965
Faucet Holes
3

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.