KC7068AL Widespread Bathroom Faucet with Brass Pop-Up, Brushed Nickel
- Mfr # KC7068AL
- Zoro # G702835303
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Height
3.06
Finish
Brushed Nickel
Width
5.63
Weight
8.62
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC7068AL
- Zoro #
- G702835303
- UPC #
- 663370578274
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.06
- Width
- 5.63
- Length
- 8
Details
- Finish
- Brushed Nickel
- Weight
- 8.62
- Material
- Brass
- Color
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.