Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992BPL

  • Zoro # G3935435


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992BPL
Zoro #
G3935435
UPC #
663370434730
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.5
Item Height (Inch)
2.13
Item Length (Inch)
9

Details

Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Brass
Cold Handle Item#
KSH7612BPLC
Handles Included
true
Installation Type
Widespread
Faucet Centers
8 to 16
Theme
Traditional
Sidespray
false
Spout Flange Item#
KSSF1992
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Handle Item#
KSH7612BPLH
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1992
Faucet Holes
3
Item Weight (lbs)
7.83
Pop Up Rod Item#
KSPR3952
Collection
Bel-Air
Handle Style
Lever
Drain Included
Yes

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.