Shop KINGSTON BRASS
See all product information
Create Account
FSC8950SVL Widespread Bathroom Faucet with Brass Pop-Up, Matte Black
- Mfr # FSC8950SVL
- Zoro # G102835316
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Matte Black
Width
5.38
Weight
6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8950SVL
- Zoro #
- G102835316
- UPC #
- 663370863325
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Matte Black
- Material
- Brass
- Color
- Matte Black
- Weight
- 6.5
- Features
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.