Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2982PX

  • Zoro # G3925382


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982PX
Zoro #
G3925382
UPC #
663370020902
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
10.56

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Installation Type
Widespread
Sidespray
false
Handle Style
Cross
Theme
Traditional
Handles Included
true
Hose Included
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2982
Faucet Holes
3
Collection
Governor
Pulldown Spray
false
Pullout Spray
false
Spout Flange Item#
KSSF2982
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Item Weight (lbs)
9.3
Hot Cartridge Item#
KSRPL2000HC
Tee Item#
KBTEE1971
Hot Handle Item#
KBH1602PXH
Cold Handle Item#
KBH1602PXC
Pop Up Rod Item#
KSPR2982

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.