Shop ZURN
See all product information
Create Account
AquaSense Snsr Btty Pwr Fct, 1.0 GPM Aer, 4ft' Cvr Plt, Thermo Mxg Vlv
- Mfr # Z6933-CP4-L-TMV-1
- Zoro # G715797261
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Width
8.5 in
Length
10.75 in
Height
3.25 in
Mounting Type
Deckmount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6933-CP4-L-TMV-1
- Zoro #
- G715797261
- UPC #
- 889934200775
- Country of Origin
- China
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 6 V
- Max. Temp. (F)
- 131° F
- Includes
- Faucet, mounting hardware, control box, cover plate, 1 hose, thermostatic mixing valve
- Flow Rate (GPM)
- 1 gpm
- Power Source
- Battery
- Max. Pressure (PSI)
- 101 psi
- Connection Type
- NPT
Dimensions
- Width
- 8.5 in
- Length
- 10.75 in
- Height
- 3.25 in
- Size
- 0.375 in
Description
Zurn's AquaSense Z6933 Series Sensor Faucet is a cost-effective and reliable touchless solution built with durability in mind. This deck-mounted; battery power commercial faucet features an infrared proximity sensor for precise hands-free activation. Plus; its 60-second timeout feature saves water and helps keep costs down. These faucets provide an easy-to-install and long-lasting touchless solution for any new or retrofit commercial restroom application.
- Precise touchless operation reduces the opportunity for germ transference and provides effortless; hands-free operation
- Quick and easy installation with 4 "AA" batteries power electronics
- Vandal-proof 1.0 GPM aerator; 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
- 4" cover plate conceals additional holes leaving a neat and clean appearance
- A single-faucet thermostatic mixing valve for advanced temperature control.
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- 4" cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- 1.0 GPM vandal-resistant aerator reduces water waste and saves money
- Water-efficient and vandal-proof 1.5 gpm aerator with 60-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.