Zoro Homepage

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KB1976AL

  • Zoro # G3912922


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1976AL
Zoro #
G3912922
UPC #
663370039812
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
8.06
Item Width (Inch)
6.5
Item Length (Inch)
14

Details

Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Item Weight (lbs)
8.8
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Hose Included
false
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KBH1606AL
Tee Item#
KBTEE1971
Handle Style
Lever
Drain Included
Yes
Sidespray
false
Collection
Heritage
Pop Up Rod Item#
KBPR1976
Faucet Holes
3
Pullout Spray
false
Installation Type
Widespread
Handles Included
true
Spout Flange Item#
KBSF1976

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8 in. widespread bathroom faucet with retail pop-up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.