Zoro Homepage

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2986PX

  • Zoro # G3921514


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2986PX
Zoro #
G3921514
UPC #
663370550232
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10.56
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Cold Handle Item#
KBH1606PXC
Handle Style
Cross
Pop Up Rod Item#
KSPR2986
Item Weight (lbs)
9.3
Handle Flange Item#
KSHF2986
Spout Flange Item#
KSSF2986
Hose Included
false
Collection
Governor
Pulldown Spray
false
Faucet Centers
8 to 16
Tee Item#
KBTEE1971
Hot Handle Item#
KBH1606PXH
Sidespray
false
Theme
Traditional

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.