ABT100-7 Vintage Tub Faucet Body, Brushed Brass

  • Mfr # ABT100-7

  • Zoro # G3089730


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Length
8.19
Valve Type
Ceramic Disc Cartridge
Height
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT100-7
Zoro #
G3089730
UPC #
663370654718
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.19
Height
5.81
Width
7
Item Width (Inch)
7
Item Length (Inch)
8.19
Item Height (Inch)
5.81

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Tub Faucet Body
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Constructed in high quality solid brass, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, Wall mount 2-hole installation, 1" IPS inlet connection, 4-1/8" Spout Reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Includes
Tub Faucet Only
Weight
4.19
UPC/CUPC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
Share H&C Handle Item#
No Handle
Collection
Vintage
Theme
Traditional
Item Weight (lbs)
4.19
CEC Certified
false
DOE Certified
false

Description

This faucet body, designed for clawfoot tubs, can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.