ABT1030A6 59-Inch Shower Hose, Polished Nickel

  • Mfr # ABT1030A6

  • Zoro # G803055556


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Stainless Steel
Includes
Hose
Length
59.06
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1030A6
Zoro #
G803055556
UPC #
663370912597
Country of Origin
Taiwan, Province of China

Dimensions

Length
59.06
Width
1
Height
1

Details

Finish
Polished Nickel
Material
Stainless Steel
Includes
Hose
Color
Polished Nickel
Features
Heavy duty stainless steel construction, Length: 59-1/16", 1/2-14 NPS thread connection, Fits all standard hand shower heads
Weight
0.62

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The polished nickel finish of this particular hose will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.