Shop KINGSTON BRASS
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VCTQND6732NL2 Clawfoot Tub, 66.56" L, 31.06" W, White/Polished Brass, Cast iron, Center
- Mfr # VCTQND6732NL2
- Zoro # G0865166
product price:Â
$
2,330.99
/ea
Key Features
Length
66.56"
Width
31.06"
Color
White/Polished Brass
Material
Cast iron
Height
28.19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTQND6732NL2
- Zoro #
- G0865166
- UPC #
- 663370557262
- Country of Origin
- China
- Item
- VCTQND6732NL2 Clawfoot Tub
- Color
- White/Polished Brass
- Material
- Cast iron
- Drain Location
- Center
Description
VCTQND6732NL2 Clawfoot Tub