Shop KINGSTON BRASS
See all product information
Create Account
ABT200-3 Gooseneck Tub Faucet Body, Antique Brass
- Mfr # ABT200-3
- Zoro # G102835385
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Color
Antique Brass
Length
9.75
Width
6.2
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABT200-3
- Zoro #
- G102835385
- UPC #
- 663370361197
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Color
- Antique Brass
- Includes
- Faucet; Mounting Hardware
- Features
- Material
- Brass
- Weight
- 5.17
Dimensions
- Length
- 9.75
- Width
- 6.2
- Height
- 10.31
Description
This gooseneck faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and outlet for shower riser, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.